Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, 3-1/2 in Overall L
Mfr # 31-003086
Zoro # G502320214
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 1/2 in
- Blade Material Steel
- Features Rubber Noise Dampener for Stealth Storage, User Safety
- Includes (5) Replacement Blades, Hard Case
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003086
- Zoro # G502320214
- UPC # 013658148314
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Blade Width | 3/100 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Features | Rubber Noise Dampener for Stealth Storage, User Safety |
Includes | (5) Replacement Blades, Hard Case |
Non-Sparking | Yes |
Sheath Color | Orange |
Blade Shape | Straight |
Blade Edge Type | Straight |
Series | Vital |
Material Application | Multi-purpose |
Includes Sheath | No |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/2 in, Blade Material Steel, Blade Shape Straight, Blade Width 3/100 in, Handle Color Not Applicable, Handle Material Not Applicable, Includes (5) Replacement Blades, Hard Case, Includes Sheath No, Material Application Multi-purpose, Non-Sparking Yes, Overall Length 3 1/2 in, Series Vital, Sheath Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- KO-KEN Adaptor 5/16 For 5/16H Bit 30mm 3/8 Sq. Drive (13140-5/16)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- GERBER Remix Clip Folder S/E (22-41969)
- GERBER Folding Knife, 4-39/64 in.Length Open (46050)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- TINA All Purpose Grafting Knife (TINA 605)
- Gerber Knives, Cutters & Snips