Shop All Multi-Tools
This Product is Discontinued
Gerber
Field Expedient Multi-Tool, Black, 6 Tools (Discontinued)
Mfr # 31-000049
Zoro # G2085361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 8"
- Primary Handle Color Black
- Multi Tools Family Included Brush, Pick, Punch, Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000049
- Zoro # G2085361
- UPC # 013658111882
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 8" |
Open Length/Closed Length | 8 in /3-1/2 in |
Closed Length | 4 3/4 in |
Length Open | 8" |
Width | 1-1/4" |
Open Length | 8 in |
Description
Multi-Tool, Features Interchangeable Tool Components From 4 to 5 Pin, Handle Color Black, Handle Material Stainless Steel, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.