Shop All General Hand Tool Kits
Gerber
Emergency Tool Kit, No. of Pcs. 7
Mfr # 05984
Zoro # G5915375
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes 3 Nylon Probe Tips, 3 Titanium Probe Tips, Nylon Handle, Titanium Shaft
- Features sensitive enough to transmit even the lightest contact
- Material Black Nylon Sheath
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 05984
- Zoro # G5915375
- UPC # 136580598498
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
This Gerber 05984 Emergency Tool Kit is the ideal tool kit for those who work in hazardous conditions. The set comes with 7 pieces that are lightweight and durable, as well as an electrical and telecomm tool pouch. This emergency tool kit is made of titanium, making it both lightweight and durable. It contains 8 tools, including 3 nylon probe tips, 3 titanium probe tips, a nylon handle and a titanium shaft. These tools are sensitive enough to transmit even the lightest contact, so you can always feel safe while working on live equipment. Each of these tools is designed to fit into your standard holster or belt clip case for quick access when needed. With this Gerber 05984 Emergency Tool Kit at hand, you will be able to perform your job with ease and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- DEWALT 5/16" x 25' Black Oxide Drain Cable with Bulb Head (DCD2005)
- DEWALT ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit (DCS354D1)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- ECLIPSE ENTERPRISES Eclipse PK-15308EM - Field and Maintenance Kit (PK-15308EM)
- SK PROFESSIONAL TOOLS Fixed Head Teardrop Ratchet LP90 (80240)
- DYNAMIC 41Pcs Screwdriver, Nut Driver, Punch & Chisel Set W/ Foam Tool Orgnzr (D096001-FT4T)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- APEX TOOL GROUP Crescent CTK180 180 Piece Mechanics Tool Set (CTK180)
- TENG TOOLS TT1236 12 Piece 12 Point Metric Combination Spanner Set (TT1236)
- TENG TOOLS 194 Piece 1/4 & 1/2 Inch Drive Socket & Bit Foam Kit (TC-6T-32)
- Gerber Hand Tool Kits