Shop All General Hand Tool Kits
Gerber
Emergency Tool Kit, No. of Pcs. 7
Mfr # 05635
Zoro # G5918787
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes First Aid Kit
- Tool Storage Type Included Case
- Sub-Category Individual Deployment
- Tool Storage Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 05635
- Zoro # G5918787
- UPC # 136580563502
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Tool Storage Depth | 3 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 12 in |
Tool Storage Width | 11 in |
Socket Drive Sizes | Sockets Not Included |
Description
Emergency Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included MP 600, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Axes, Saws, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Cutters, Measuring and Testing Tools Included None, Miscellaneous Tools Included BackPaxe(TM), E-Tool(TM) Folding Spade, Flashlight, Number of Pliers 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VEGA Torq-Set Acr-R 5/16 Power Bit x 1-1/4" - (332TS516PACR-R)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- APOLLO PRECISION TOOL HOUSEHOLD TOOL KIT 53PC (DT9408)
- BETA Soft foam tray with tool assortment (024500872)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- BETA Soft foam tray with tool assortment (024500875)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- Gerber General Hand Tool Kits