Shop All Cartridges and Stems
Gerber
Cold Stem and Bonnet, Brass, Chrome
Mfr # 98-674
Zoro # G3729625
product price: $23.80
/ea
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Finish Chrome
- Material Brass
- For Use With 2, 3, and 4 Handle T&S Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-674
- Zoro # G3729625
- UPC # 671052539406
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Finish | Chrome |
Material | Brass |
For Use With | 2, 3, and 4 Handle T&S Valves |
Item | Cold Cartridge |
Material of Construction | Brass |
Standards | Compliant with the "Safe Water Drinking Act" |
Use With Water Temp. | Cold |
Faucet Finish | Chrome |
Description
Cold Cartridge, Fits Brand Gerber, Finish Chrome, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve (APXVS1238C)
- ZORO SELECT Chrome, Brass, Bath Drain, Waste and Overflow Shoe (35224)
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- GERBER Pressure Balance Cartridge, Metal (97-013)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-001)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- DANCO Faucet Stem Packing 3/32X36 (80794)
- Gerber Plumbing Parts & Accessories