Shop All Faucet Repair and Maintenance
Gerber
Cold Cartridge, Washerless, Brass
Mfr # 98-711
Zoro # G3615543
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass
- Material of Construction Brass
- Standards Compliant with the "Safe Water Drinking Act"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-711
- Zoro # G3615543
- UPC # 671052539529
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass |
Material of Construction | Brass |
Standards | Compliant with the "Safe Water Drinking Act" |
For Use With | 2 Handle Kitchen, Lavatory and Bar Faucets |
Item | Cold Cartridge |
Use With Water Temp. | Cold |
Description
Cold Cartridge, Fits Brand Gerber, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- GERBER Small Cold Handle Assembly, Chrome (97-909)
- GERBER Hot Cartridge, Brass, Washerless (98-710)
- GERBER Escutcheon, Chrome, Metal (91-462)
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- Gerber Faucet Repair and Maintenance