Shop All Cartridges and Stems
Gerber
Ceramic Disk Cartridge, Hot
Mfr # 0086987
Zoro # G3232442
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Finish Non Plated
- Material Brass
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 0086987
- Zoro # G3232442
- UPC # 671052583874
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 3/4 in |
Length (In.) | 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Finish | Non Plated |
Material | Brass |
Material of Construction | Brass |
Standards | Compliant with the "Safe Water Drinking Act" |
Type | Hot |
For Use With | Faucet |
Connection | 1/2 in NPSM |
Item | Hot Cartridge |
Handle Type | Blade |
Use With Water Temp. | Hot |
Faucet Finish | Non Plated |
Description
Hot Cartridge, Fits Brand Gerber, Finish Non Plated, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122651)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- GERBER Pressure Balance Cartridge, Metal (97-013)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- GERBER Tub/Shower Cold Cartridge, Brass, Ceramic (98-709)
- GERBER Cold Stem and Bonnet, Compression, 1-3/4" x 1", Brass (0098689)
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- CHICAGO FAUCET Cartridge Cap Nut, Brass (1-214JKCP)
- Gerber Cartridges and Stems