Shop All Cartridges and Stems
Gerber
Ceramic Disk Cartridge, Cold
Mfr # 0086986
Zoro # G2669344
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Finish Non Plated
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 0086986
- Zoro # G2669344
- UPC # 671052532728
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 3/4 in |
Length (In.) | 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Finish | Non Plated |
Material | Brass |
Material of Construction | Brass |
Standards | Compliant with the "Safe Water Drinking Act" |
Type | Cold |
For Use With | Faucet |
Item | Cold Cartridge |
Use With Water Temp. | Cold |
Faucet Finish | Non Plated |
Description
Cold Cartridge, Fits Brand Gerber, Finish Non Plated, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ4)
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- GERBER Hot Stem and Bonnet, Brass, Chrome (98-673)
- GERBER Tub/Shower Cold Cartridge, Brass, Ceramic (98-709)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- GERBER Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits (97-022)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- DANCO Faucet Stem 2K-4H Am Standard (15744E)
- Gerber Cartridges and Stems