Shop All Bathroom Sinks
Gerber
Bathroom Sink, 8-1/8 in Bowl Depth
Mfr # G0012780
Zoro # G2780300
product price: $69.00
/ea
Sold in multiples of 6 for $414.00
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$414.00
Free 30-Day Returns
Key Features
- Color White
- Overall Length 19 1/8 in
- Overall Width 15 in
- Overall Height 8 1/8 in
- Bowl Size 17 1/8 in x 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # G0012780
- Zoro # G2780300
- UPC # 671052001705
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/8 in |
Overall Width | 15 in |
Overall Height | 8 1/8 in |
Bowl Size | 17 1/8 in x 13 1/4 in |
Bowl Depth | 8 1/8 in |
Manufacturers Warranty Length | Lifetime |
Bowl Length | 17 1/8 in |
Bowl Width | 13 1/4 in |
Description
Lavatory Sink, Bowl Depth 8 1/8 in, Oval, Bowl Size 17 1/8 in x 13 1/4 in, White, Undermount, Drain Opening 1 1/4 in, Glazed Vitreous, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 8 1/8 in, Overall Length 19 1/8 in, Overall Width 15 in, Gerber, Luxoval(TM) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Nickel (KTP12BN)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- DELTA Spout Retainer, Resin, Waterfall Series (RP21463)
- CHICAGO FAUCET Shower Head (600-CP)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth (G0012892)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-RB3)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- Gerber Bathroom Sinks