Shop All Bathroom Sinks
This Product is Discontinued
Gerber
Bathroom Sink, 7-1/4 in Bowl Depth (Discontinued)
Mfr # G0012892
Zoro # G5499747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Overall Length 20 7/8 in
- Overall Width 17 3/4 in
- Overall Height 7 1/4 in
- Bowl Size 16 7/8 in x 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # G0012892
- Zoro # G5499747
- UPC # 671052651139
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 7/8 in |
Overall Width | 17 3/4 in |
Overall Height | 7 1/4 in |
Bowl Size | 16 7/8 in x 10 7/8 in |
Bowl Depth | 7 1/4 in |
Manufacturers Warranty Length | 10 yr |
Bowl Width | 10 7/8 in |
Bowl Length | 16 7/8 in |
Description
Bathroom Sink, Bowl Depth 7 1/4 in, Rectangular, Bowl Size 16 7/8 in x 10 7/8 in, White, Drop-In, Drain Opening 1 1/4 in, Single Hole, Glazed Vitreous, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 1/4 in, Overall Length 20 7/8 in, Overall Width 17 3/4 in, Gerber, Wicker Park(TM) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.