Shop All Bathroom Sinks
Gerber
Bathroom Sink, 7-1/4 in Bowl Depth
Mfr # G0012892
Zoro # G2779661
product price: $135.00
/ea
Sold in multiples of 6 for $810.00
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$810.00
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 7/8 in
- Overall Width 17 3/4 in
- Overall Height 7 1/4 in
- Bowl Size 16 7/8 in x 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # G0012892
- Zoro # G2779661
- UPC # 671052644889
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 7/8 in |
Overall Width | 17 3/4 in |
Overall Height | 7 1/4 in |
Bowl Size | 16 7/8 in x 10 7/8 in |
Bowl Depth | 7 1/4 in |
Manufacturers Warranty Length | 10 yr |
Bowl Width | 10 7/8 in |
Bowl Length | 16 7/8 in |
Description
Lavatory Sink, Bowl Depth 7 1/4 in, Rectangular, Bowl Size 16 7/8 in x 10 7/8 in, White, Drop-In, Drain Opening 1 1/4 in, Single Hole, Glazed Vitreous, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 1/4 in, Overall Length 20 7/8 in, Overall Width 17 3/4 in, Gerber, Wicker Park(TM) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 (E6BND07)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- HONEYWELL THERMAL SOLUTIONS C6097B3028 Pressure Switch (C6097B3028)
- T&S BRASS Lever handle (010394-45)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Bathroom Sink, 6-3/4 in Bowl Depth (G0012765)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- KOHLER Serif Under-Mount Bathroom Sink (2824-0)
- Gerber Bathroom Sinks