Shop All Bathroom Sinks
Gerber
Bathroom Sink, 6-7/8 in Bowl Depth
Mfr # G0012791
Zoro # G2779731
product price: $107.99
/ea
Sold in multiples of 6 for $647.94
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$647.94
Free 30-Day Returns
Key Features
- Color White
- Overall Length 19 5/8 in
- Overall Width 15 1/2 in
- Overall Height 6 7/8 in
- Bowl Size 17 1/8 in x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # G0012791
- Zoro # G2779731
- UPC # 671052641543
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 5/8 in |
Overall Width | 15 1/2 in |
Overall Height | 6 7/8 in |
Bowl Size | 17 1/8 in x 13 in |
Bowl Depth | 6 7/8 in |
Manufacturers Warranty Length | 10 yr |
Bowl Length | 17 1/8 in |
Bowl Width | 13 in |
Description
Lavatory Sink, Bowl Depth 6 7/8 in, Rectangular, Bowl Size 17 1/8 in x 13 in, White, Undermount, Drain Opening 1 1/4 in, Glazed Vitreous, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 6 7/8 in, Overall Length 19 5/8 in, Overall Width 15 1/2 in, Gerber, Wicker Park(TM) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- ACORN CONTROLS Blue PE Tubing, 1/8" O.D. x 10 Ft. (2155-010-199)
- KOHLER Lift Knob Kit (1117303-CP)
- K-FLEX USA 7/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048078)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth (G0012892)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- GERBER Bathroom Sink, 6-3/4 in Bowl Depth (G0012765)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- Gerber Bathroom Sinks