Shop All Bathroom Sinks
Gerber
Bathroom Sink, 6-3/4 in Bowl Depth
Mfr # G0012765
Zoro # G2779704
product price: $133.00
/ea
Sold in multiples of 6 for $798.00
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 3/4 in
- Overall Width 14 3/4 in
- Overall Height 6 3/4 in
- Bowl Size 16 3/4 in x 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # G0012765
- Zoro # G2779704
- UPC # 671052047529
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 3/4 in |
Overall Width | 14 3/4 in |
Overall Height | 6 3/4 in |
Bowl Size | 16 3/4 in x 12 3/4 in |
Bowl Depth | 6 3/4 in |
Manufacturers Warranty Length | 10 yr |
Bowl Length | 16 3/4 in |
Bowl Width | 12 3/4 in |
Description
Lavatory Sink, Bowl Depth 6 3/4 in, Rectangular, Bowl Size 16 3/4 in x 12 3/4 in, White, Undermount, Drain Opening 1 1/4 in, Glazed Vitreous, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 6 3/4 in, Overall Length 18 3/4 in, Overall Width 14 3/4 in, Gerber, Logan Square(TM) Series, Vitreous China, Sink Type Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU4)
- HYDROMAXX 3/4" IDx1" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034050)
- APOLLO PEX 1/2 in. and 3/4 in. 2-in-1 PEX Pipe J-Hook Pipe Support Jar (40-Pack), 40PK (APXTALON40JR)
- LEGEND VALVE 1" T-752 S.S. GLOBE VALVE (113-475)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth (G0012892)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- EAGO EAGO BC224 White Ceramic 18"x15" Undermount Oval Bathroom Sink (BC224)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- Gerber Bathroom Sinks