Shop All Pens
This Product is Discontinued
Gerber
Ballpoint Pen, Gray Ink, Point Size 0.7mm (Discontinued)
Mfr # 31-003227
Zoro # G5929380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ink Color Tactical Gray
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Color Black
- Pen Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Tactical Gray |
Pen Type | Ball Point |
Barrel Color | Black |
Pen Grip | Textured |
Point Type | Fine |
Pen Tip | 0.7 mm |
Features | Integrated Glass-Breaker Tip, Push Button Mechanism, Rugged |
Item | Pen |
Includes | Ink Cartridge |
Pen Cushion | Yes |
Barrel Material | Stainless Steel |
Pen Ink Color | Gray |
Includes Pen Cushion | Cushion Not Included |
Pen Cap | Retractable |
Series | RITE IN THE RAIN(R) |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Stainless Steel, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Gray, Series RITE IN THE RAIN(R), Features Integrated Glass-Breaker Tip, Push Button Mechanism, Rugged, Includes Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.