Shop All Folding & Pocket Knives
Gerber
Axe, Flat Head, Forged Steel, 14 in.
Mfr # 31-002647N
Zoro # G7569913
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Head
- Blade Material Steel
- Cutting Edge 2 5/8 in
- Handle Straight
- Includes Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-002647N
- Zoro # G7569913
- UPC # 136581411932
- Country of Origin Finland
- Category Folding & Pocket Knives
Dimensions
Handle Length | 11 3/8 in |
Overall Length | 14 in |
Cutting Edge Length | 2 3/4 in |
Description
Whether you are camping or just need to cut through some branches, the GERBER 31-002647N Axe is a versatile tool that will get the job done. The axe has a flat head and forged steel construction. It comes with an overall length of 14 in., cutting edge of 2 5/8 in., handle length of 11 13/32 in., and straight handle. It also has a sharpened face and glass-filled nylon handle. The GERBER 31-002647N Axe is the perfect outdoor companion for your next trip into nature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY Kit with HAMMERVAC Dedicated Dust Extractor (2915-22DE)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- GEARWRENCH 14 Piece 6 Point Combination Metric Wrench Set (81925)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- Gerber Folding & Pocket Knives