Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Gerber
Axe, 9-15/32In, Full Tang (Discontinued)
Mfr # 31-002070
Zoro # G5875931
This Product is Discontinued
Key Features
- Handle Material Polypropylene
- Handle Length 6 in
- Overall Length 9 15/32 in
- Head Material 3Cr13Mov
- Features Full Tang, Polypropylene Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-002070
- Zoro # G5875931
- UPC # 013658133839
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 6 in |
Overall Length | 9 15/32 in |
Blade Length | 3 1/2 in |
Details
Handle Material | Polypropylene |
Head Material | 3Cr13Mov |
Features | Full Tang, Polypropylene Grip Handle |
Includes | Sheath |
Handle | Ergonomic |
Head Weight | 20 4/5 lb |
Cutting Edge | 3 1/2 in |
Item | Axe |
Type | Full Tang |
Face | Sharpened |
Handle Design | Polypropylene |
Blade Edge Type | Sharpened |
Axe Type | Full Tang |
Handle Style | Ergonomic |
Description
Axe, Axe Type Full Tang, Blade Edge Type Sharpened, Blade Length 3 1/2 in, Handle Length 6 in, Handle Material Polypropylene, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.