Shop All Pens
This Product is Discontinued
Gerber
All Weather Writing Pen, Glass Breaking (Discontinued)
Mfr # 31-001880N
Zoro # G7520922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Inside and Outdoors, Integrated Glass Breaker Tip, Reliable Push Button Mechanism, Rite in the Rain Ink Cartridge Works in all Conditions, Stainless Steel Pocket Clip
- Application Multipurpose
- Includes Ink Cartridge
- Handle Color Black
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 1/2 in |
Details
Item | Tactical Pen |
Features | Inside and Outdoors, Integrated Glass Breaker Tip, Reliable Push Button Mechanism, Rite in the Rain Ink Cartridge Works in all Conditions, Stainless Steel Pocket Clip |
Application | Multipurpose |
Includes | Ink Cartridge |
Handle Color | Black |
Handle Material | Steel |
Number of Blades | 0 |
Handle Type | Ergonomic |
Includes Sheath | No |
Handle Style | Ergonomic |
Tools Included | Glass-Breaker |
Weight | 0.1 lb |
Description
Pen, Application Multipurpose, Handle Color Black, Handle Material Steel, Handle Style Ergonomic, Includes Ink Cartridge, Overall Length 5 1/2 in, Tools Included Glass-Breaker, Weight 0.1 lb, Includes Sheath No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.