Shop All Closed Circuit TV Cameras
This Product is Discontinued
Geovision
IP Camera, 1.3 MP, 3 to 9mm, 5-55/64inH (Discontinued)
Mfr # GV-IP LPR Camera 5R
Zoro # G1598926
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With CCTV, IP System, NVRs, Security System
- HD Resolution 720p
- Camera Type Color
- Camera Design Bullet
- Lens Motorized Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geovision
- MFR # GV-IP LPR Camera 5R
- Zoro # G1598926
- Country of Origin Unknown
- Category Closed Circuit TV Cameras
Dimensions
Height | 5 55/64 in |
Focal Length | 3.00 to 9.00 mm |
Length | 11 13/32 in |
Width | 3 29/64 in |
Details
Item | IP Camera |
For Use With | CCTV, IP System, NVRs, Security System |
HD Resolution | 720p |
Camera Type | Color |
Camera Design | Bullet |
Lens | Motorized Varifocal |
Power Required | 12V DC |
Line Resolution | 1.3 MP |
Power Consumption | 16.6 W |
Day/Night Capable | Day/Night |
IP Rating | IP67 |
Illumination | 12 IR LEDs @ 16.4 ft |
Pixels | 1280(H) x 960(V) |
Mount | Ceiling, Surface, Wall |
Indoor / Outdoor | Outdoor |
Camera Body Color | White |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
S/N Ratio | 50dB |
Description
IP Camera, Camera Design Bullet, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.