Shop All Water Filtration Faucets
Georgian
KS7191GL Water Filtration Faucet
Mfr # KS7191GL
Zoro # G3070087
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgian
- MFR # KS7191GL
- Zoro # G3070087
- UPC # 663370099342
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7191GL Water Filtration Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Polished Chrome |
Handle Type | Lever Handle |
Description
Item KS7191GL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MUSTEE Utility Sink, 17inx20in, Bone (11BN)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300CR)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- Georgian Kitchen Faucets & Accessories