Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
Urinal Screen, 2.8" W, Lavender, PK12
Mfr # 48262
Zoro # G7275390
product price: $50.19
/pk 12, $4.18/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3.68 oz
- Case Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48262
- Zoro # G7275390
- UPC # 10073310482627
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.68 oz |
Size | 2.8" W x 6.5" D x 2" H |
Width | 8.8 |
Overall Height | 5.125 |
Height | 0.52 |
Length | 8.95 |
Overall Length | 9.813 |
Overall Width | 9.813 |
Container Size | 3.68 oz |
Description
Urinal Screen, Fragrance Lavender, Non-Para, Shape Round, Container Size 3.68 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Purple, Container Type Box, Product Life 30 days, Product Series ActiveAire Low Splash, Features Low Splash, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- ECO-SAFE Compostable 39 gal Lawn & Leaf Bags Twist Tie 5 pk, 5PK (C042787S)
- NILFISK/ADVANCE BAG 3-PACK - Carpetriever 28 (56330690)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers