Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
Urinal Screen, 2.8" W, Coastal Breeze, PK12
Mfr # 48270
Zoro # G7275698
product price: $37.59
/pk 12, $3.13/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3.68 oz
- Case Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48270
- Zoro # G7275698
- UPC # 10073310482702
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.68 oz |
Size | 2.8" W x 6.5" D x 2" H |
Overall Length | 11.875 |
Width | 7.9 |
Overall Width | 8.688 |
Height | 0.24 |
Length | 8.95 |
Overall Height | 2.688 |
Container Size | 3.68 oz |
Description
Urinal Screen, Fragrance Coastal Breeze, Non-Para, Shape Round, Container Size 3.68 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 30 days, Product Series ActiveAire, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- AMPCO SAFETY TOOLS Tube Brush, 8-1/2 in L Handle, 4 in L Brush, Bronze, 12 1/2 in L Overall (TB-20)
- PROTEAM Intercept Micro Filter Bag, Fits ProGuard Wet/Dry 4 gal 3/PK (107182)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, PK12 (BWKGEMMAN)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers