Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
Urinal Screen, 2.8" W, Citrus, PK12
Mfr # 48275
Zoro # G7275460
product price: $53.85
/pk 12, $4.49/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Citrus
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3.68 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48275
- Zoro # G7275460
- UPC # 10073310482757
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.68 oz |
Size | 2.8" W x 6.5" D x 2" H |
Container Size | 3.68 oz |
Height | 0.2" |
Width | 7.9" |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Citrus |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 1 |
Contains Enzymes | Does Not Contain Enzymes |
Shape | Round |
Item | Urinal Screen |
Color | Yellow |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Product Life | 30 days |
Product Series | ActiveAire |
Container Type | Box |
Features | Deodorizer |
Description
Urinal Screen, Fragrance Citrus, Non-Para, Shape Round, Container Size 3.68 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Yellow, Container Type Box, Product Life 30 days, Product Series ActiveAire, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Natural, 369325M00 (369325M00)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- KIWI Express 7ml Black Shine Sponge (8401)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers