Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Touch Free Dispenser, 3000mL, Blue
Mfr # 54010
Zoro # G8819377
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 3,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 54010
- Zoro # G8819377
- UPC # 10073310540105
- Country of Origin Malaysia
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3,000 mL |
Height | 7 3/32 in |
Width | 6 1/16 in |
Depth | 11 7/32 in |
Overall Height | 10 in |
Length | 6.16 |
Overall Length | 23.5 |
Overall Width | 5 in |
Overall Depth | 6 1/8 in |
Description
Hand Cleaner Dispenser, Color Blue, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Georgia-Pacific Pro, Finish Smooth, Compatible with Manufacturer Model Number 44626, 44627, Refill Size 3,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 6 1/8 in, Overall Height 10 in, Overall Width 5 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Paste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTGAMBL PGProfess, DILUTE 2 GO, MR CLEAN FINISHED FLOOR CLEANER, LEMON SCENT, 4.5 L JUG (72000)
- SCOTCH-BRITE Stripping Pad, 20 In x 14 In, Maroon, PK10 (SPP14X20)
- SPILLTECH Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- ENMOTION GEN 2 Soap Foaming 1,200 mL Dispenser Refill Bottle Unscented, 2PK (42714)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W (54019)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- Georgia-Pacific Hand Soap & Lotion Dispensers