Shop All Toilet Seat Covers
Georgia-Pacific
Toliet Seat Cover: 1/2 Fold, 250 Sheets, White, 5000 PK
Mfr # 47046
Zoro # G3224816
original price:
$212.99
19% off
new price: $171.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.5 in
- Product Series Pacific Blue Basic
- Color White
- Sheet Length 17 in
- Overall Height 13.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 47046
- Zoro # G3224816
- UPC # 10073310470464
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.5 in |
Sheet Length | 17 in |
Overall Height | 13.78 |
Overall Length | 16.14 |
Overall Width | 10.63 |
Length | 17 |
Width | 14.5 |
Details
Item | Toilet Seat Cover |
Product Series | Pacific Blue Basic |
Color | White |
Weight | 28.44 |
Material | Paper |
Description
Toliet Seat Cover, Product Series Pacific Blue Basic(TM), Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Battery Kit, V20, w/Dry Vac (CMCB204-2CK, CMCV002B)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BSC PREFERRED Vermiculite 1A - Fine (S-15280)
- JFLINT Backing Plate for Pads 7 Inch (MHW - 50007)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- INFINITI Toilet Seat Cover, 12 Fold, 5000PK (RP-HFTSC20P)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- TOUGH GUY Discreet Seat, Health Gard Toilet Seat Cover, 1/4 Fold, White, 200 Sheets, 25 PK (2VEX5)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- SCOTT Personal Seats Seat Covers, White, 3000PK (KCC07410CT)
- Georgia-Pacific Toilet Seat Covers