Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5
Mfr # 56782
Zoro # G0903052
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56782
- Zoro # G0903052
- UPC # 10073310567829
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Height | 13.5 |
Width | 6 |
Depth | 6-1/2" |
Length | 6.5 |
Dispenser Height | 8.897 in |
Dispenser Width | 9.55 in |
Dispenser Depth | 2.15 in |
Overall Length | 14 |
Overall Width | 6.688 |
Overall Height | 8 |
Description
Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Steel, Finish Stainless, Silver, Dispenser Depth 6 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/2 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 32GV94, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 1937300, 19374, 19375, 19378, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- NILFISK/ADVANCE SKIRT - SIDE .25in APEX, FITS ADVANCE (56315720)
- WM HARVEY CO Wm Harvey Co 1-.50in. x 10 Yards E-Z Clean Abrasive Sandcloth 095105 (95105)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- Georgia-Pacific Toilet Paper Dispensers & Holders