Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Coreless, 13-1/2 In. H
Mfr # 56790A
Zoro # G2267754
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 56790A
- Zoro # G2267754
- UPC # 10036500306837
- Country of Origin Viet Nam
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Width | 6 |
Depth | 6-1/2" |
Height | 13.5 |
Length | 6.5 |
Dispenser Depth | 1.97 in |
Dispenser Width | 12.13 in |
Dispenser Height | 3.09 in |
Overall Height | 8.188 |
Overall Width | 6.688 |
Overall Length | 14.063 |
Description
Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 6 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/2 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 24 in x 24 in, Oil, White, Polypropylene (PIL402)
- GLARO Gym Wipe Dispenser/Storage, Logo, Black (F1027-S-BK)
- 3M Pad Holder, Gray, Metal (00048011082974)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Aluminum (1TYZ2)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- Georgia-Pacific Toilet Paper Dispensers & Holders