Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Coreless, 13-1/2 In. H
Mfr # 56767A
Zoro # G4406647
original price:
$34.44
16% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56767A
- Zoro # G4406647
- UPC # 10036500306844
- Country of Origin Viet Nam
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Height | 11.9 |
Width | 6.3 |
Depth | 6-1/2" |
Length | 6.65 |
Dispenser Depth | 6.75 in |
Dispenser Width | 9.06 in |
Dispenser Height | 9.125 in |
Overall Length | 14.063 |
Overall Width | 6.688 |
Overall Height | 8.188 |
Description
Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 5/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 7/8 in, Dispenser Mounting Wall, Dispenser Width 6 3/8 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- CRAFTSMAN General Purpose Wet/Dry Vac Replacement Filter for 5 - 20 Gallon Shop Vacuums (CMXZVBE38754)
- KESSEBOHMER Waste Frame Double Champagne (2505860103)
- COLORCORE ColorCore 50" Fiberglass Handle, Black (295019)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- Georgia-Pacific Toilet Paper Dispensers & Holders