Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Centerpull, Plastic
Mfr # 56508
Zoro # G4406622
original price:
$54.88
45% off
new price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Center Pull
- Dispenser Configuration Horizontal Double Roll
- Roll Capacity Double Roll
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56508
- Zoro # G4406622
- UPC # 10073310565085
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 8 1/8 in |
Height | 10.75 |
Width | 20.125 |
Depth | 7 |
Dispenser Height | 8.125 in |
Dispenser Depth | 7 in |
Dispenser Width | 3.35 in |
Overall Height | 11.375 |
Overall Width | 20.5 |
Overall Length | 7.375 |
Description
Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Blue, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 10 3/4 in, Dispenser Mounting Wall, Dispenser Width 20 1/8 in, Compatible Grainger Part Number 19YA04, 5UWL8, Compatible Mfg. Model Number 19500, 19510, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum (FGQ58000YL00)
- CLR PRO Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK (GDC-6)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- Georgia-Pacific Toilet Paper Dispensers & Holders