Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Centerpull, (2) Rolls
Mfr # 56509
Zoro # G4406631
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Center Pull
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Product Series SofPull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56509
- Zoro # G4406631
- UPC # 10073310565092
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 8 1/8 in |
Depth | 7 |
Height | 10.75 |
Width | 20.125 |
Dispenser Depth | 7 in |
Dispenser Height | 5.125 in |
Dispenser Width | 2.4 in |
Overall Length | 20.5 |
Overall Height | 11.375 |
Overall Width | 7.375 |
Description
Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 10 3/4 in, Dispenser Mounting Wall, Dispenser Width 20 1/8 in, Compatible Grainger Part Number 19YA04, 5UWL8, Compatible Mfg. Model Number 19500, 19510, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- MAKITA Cartridge Pre-Filter, Wet/Dry, HEPA (P-79859)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- GEORGIA-PACIFIC Compact Black Side-By-Side Double Roll Toilet Paper Dispenser (56784A)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- Georgia-Pacific Toilet Paper Dispensers & Holders