Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispensers
Mfr # 56604A
Zoro # G212530491
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Color Smoke
- For Max. Roll Dia. 3 1/4 in
- Includes (2) Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56604A
- Zoro # G212530491
- UPC # 036500315399
- Country of Origin Viet Nam
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 3 1/4 in |
Dispenser Height | 7 in |
Dispenser Width | 15 in |
Dispenser Depth | 4 3/8 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | Smoke |
Includes | (2) Rolls |
Features | Dispenser can be Easily Installed Under Grab Bar, Right Size Capacity makes this Dispenser Ideal for Facilities that do not Need 4-Roll Dispensers, Secure Key-Locking System Adds Security, Helping Reduce Pilferage and Maintenance Costs |
Warranty | 10 yr |
Ligature Resistant | No |
Toilet Paper Type | Coreless |
Dispenser Capacity | (2) Rolls |
ADA Compliance | Yes |
Compatible Mfg. Model Number | 11728 |
Dispenser Mounting | Wall |
Description
Toilet Paper Dispenser, Coreless, Pacific Blue Ultra(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Smoke, Dispenser Depth 4 3/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 in, Dispenser Mounting Wall, Dispenser Width 15 in, Compatible Grainger Part Number 54DJ11, Compatible Mfg. Model Number 11728, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Lobby Broom and Open Dust Pan Set, 28 in Length, Sweep Face 7 7/8 in, 5 in trim (59JM15)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 400 Wipes, 12" x 13.5", Unscented, 400 PK (8700)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 2 Ply, 120 Sheets, White, 12 PK (23000)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- CASCADES Dispenser, f/Jumbo Bath Tissue, 10-3/4"x5-3/5"x13-7/10", WE (CSDC383)
- Georgia-Pacific Toilet Paper Dispensers & Holders