Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispenser, Stainless Steel
Mfr # 59448
Zoro # G7588384
original price:
$89.87
30% off
new price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59448
- Zoro # G7588384
- UPC # 73310594484
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Height | 10.75 |
Depth | 4-11/25" |
Width | 10.75 |
Length | 4.44 |
Dispenser Height | 2.09 in |
Dispenser Width | 10.75 in |
Dispenser Depth | 3.39 in |
Overall Height | 5.125 |
Overall Width | 11.625 |
Overall Length | 11.125 |
Description
Toilet Paper Dispenser, Jumbo Core, Georgia-Pacific, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Steel, Finish Stainless, Silver, Dispenser Depth 4 1/2 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 10 3/4 in, Dispenser Mounting Wall, Dispenser Width 10 3/4 in, Compatible Grainger Part Number 1PHJ1, 1PHJ2, Compatible Mfg. Model Number 12798, 13718, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- DAWN Dish Pretreater, 32 Oz, PK6 (56037)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Gray (56783A)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- DELTA Woodhurst Tissue Holder (73250)
- Georgia-Pacific Toilet Paper Dispensers & Holders