Shop All Toilet Roll Spindles
Georgia-Pacific
Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK
Mfr # 50011
Zoro # G7564864
product price: $5.49
/pk 2, $2.75/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle Kit Application Bobrick Drop Down
- Dispenser Product Grouping Toilet Paper Roll Spindle
- Product Series Compact
- Depth 1/2"
- Toilet Roll Type Coreless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 50011
- Zoro # G7564864
- UPC # 073310500119
- Country of Origin Viet Nam
- Category Toilet Roll Spindles
Dimensions
Depth | 1/2" |
Width | 6-1/4" |
Height | 1/2" |
Overall Length | 1/2 in |
Details
Spindle Kit Application | Bobrick Drop Down |
Dispenser Product Grouping | Toilet Paper Roll Spindle |
Product Series | Compact |
Toilet Roll Type | Coreless |
Material | Plastic |
Color | Gray |
Series | GP Compact |
Item | Toilet Paper Adapter Spindle |
Warranty | 10 Years |
ADA Compliance | No |
Finish | Unfinished |
For Use With Dispenser | Bobrick Drop Down Dispenser |
Toilet Paper Type | Coreless |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Coreless, Color Gray, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser Bobrick Drop Down Dispenser, Material Plastic, Finish Unfinished, Overall Length 1/2 in, Product Series Compact, Toilet Paper Adapter Spindle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- ROTHENBERGER Ropump Mini Force Pump Cleaner (71991)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- GEORGIA-PACIFIC Adapter Spindles Telescoping, 1/2" H, PK2 (50030)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- T&S BRASS Cold Spindle Assembly (005959-40)
- CHESTERFIELD LEATHER Deordorizing Z-Mat- Commode Mat- Black (CH126993)
- T&S BRASS Spindle B-1100 Right Hand (009753-25)
- BOBRICK Toilet Tissue Spindle (4288-9)
- Georgia-Pacific Toilet Roll Spindles