Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll
Mfr # 56501
Zoro # G2853112
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Center Pull
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Product Series SofPull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56501
- Zoro # G2853112
- UPC # 10073310565016
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 8 1/8 in |
Depth | 6.75 |
Width | 10.5 |
Height | 10.5 |
Dispenser Depth | 4.75 in |
Dispenser Width | 5.67 in |
Dispenser Height | 1.13 in |
Overall Width | 7.375 |
Overall Height | 11 |
Overall Length | 11.25 |
Description
Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 6 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 10 1/2 in, Dispenser Mounting Wall, Dispenser Width 10 1/2 in, Compatible Grainger Part Number 19YA04, 5UWL8, Compatible Mfg. Model Number 19500, 19510, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 144867 True Value 13 Gallon Trash Bag - 85 Count (144867)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- 3M Clear, Plastic Detailing Bottle (37720)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- Georgia-Pacific Toilet Paper Dispensers & Holders