Shop All Paper Towels
Georgia-Pacific
Sofpull Paper Towels, Brown
Mfr # GPC 264-80
Zoro # G703879160
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Product Series Sofpull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 264-80
- Zoro # G703879160
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | Brown |
Product Series | Sofpull |
Description
Hardwound roll towels offer the quality you expect to find in office breakrooms, doctor offices and any area where you want to make a good impression. Unique design with a plugged core makes it the perfect companion to the Georgia-Pacific SofPull Mechanical Touchless Towel Dispenser. Embossed, brown, one-ply roll towels offer softness and absorbency. SofPull Hardwound Roll Paper Towels are designed to be dispensed as 11" towels. Towels offer a high percentage of recycled material.
Green Compliant: Yes.
Green Compliance Certificate/Authority: EcoLogo.
Full Size: 7.87" x 1000'.
Number of Plys: 1.
Quantity: 6 Per Carton.
Recycled Yes.
Recycled Content: 100%
Post-consumer-waste%: 40%.
Color: Brown.
Soft and Absorbent.
Application/Usage: Healthcare.
Application/Usage: Office Building.
Material: Paper.
Dimensions: 8.5" H x 23.9" L x 16.1" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- CROCODILE CLOTH Power Scrub Huge Cloths, 360PK (6500-080-C)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23304)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23504)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (20204)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- Georgia-Pacific Paper Towels