Shop All Paper Towels
Georgia-Pacific
Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK
Mfr # 26470
Zoro # G3543924
product price: $90.49
/pk 6, $15.08/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Sofpull
- Roll Width 7 7/8 in
- Sheet Width 7.87 in
Product Information
- Brand Georgia-Pacific
- MFR # 26470
- Zoro # G3543924
- UPC # 10073310264704
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 7.87 in |
Sheet Length | 23.9 |
Sheet Size | 7.87 in x 1000 ft |
Roll Length | 1000 ft |
Core Dia. | 1-1/2 in |
Paper Towel Width | 7-7/8" |
Package Size | 6 |
Overall Height | 8.5 |
Width | 7.87 |
Overall Width | 16.125 |
Length | 1000 |
Overall Length | 23.875 |
Details
Description
Paper Towel Roll, Hardwound, White, SofPull(R), Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,000 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F496, 20HW29, 6HKU8, 6KJR0, Compatible Mfg. Model Number 59316, 59317, 59489, 59499, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Cloth Max, Disposable, 9, White, PK 6 (PGC37109CT)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- SPRAYON Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle (S1106T1232)
- GLAD Trshbag Fbrzfresh 4G26Pk (78812)
- GEORGIA-PACIFIC Big Fold Premium Bigfold Paper Towels, White, 12 PK (GPC20887)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89730)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89490)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (33587)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK (26405)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- MORCON 10 INCH TAD ROLL TOWELS, 1-PLY, 10in X 550 FT, WHITE, 6PK (VT106)
- Georgia-Pacific Paper Towels