Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Sofpull Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 1000 ft., White, 6 PK (Discontinued)
Mfr # 26910
Zoro # G4446644
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Sofpull
- Roll Width 7 in
- Sheet Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26910
- Zoro # G4446644
- UPC # 073310269108
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 in |
Sheet Width | 7 in |
Sheet Length | Continuous |
Sheet Size | 7" x 1000 ft. |
Roll Length | 1000 ft. |
Core Dia. | 1-1/2" |
Paper Towel Width | 7" |
Package Size | 6 |
Overall Length | 23.875 |
Width | 7 |
Length | 1000 |
Overall Height | 7.75 |
Overall Width | 16.125 |
Description
Paper Towel Roll, Hardwound, White, SofPull(R), Roll Width 7 in, Sheet Width 7 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,000 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 22D075, 22D076, Compatible Mfg. Model Number 59010, 59015, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.