Shop All Paper Towels
Georgia-Pacific
Sofpull Center Pull Paper Towels, 320 Sheets, White
Mfr # GPC 281-24
Zoro # G104041760
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Sofpull
- Number of Sheets 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 281-24
- Zoro # G104041760
- UPC # 7331028124
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Sofpull |
Number of Sheets | 320 |
Description
SofPull centerpull paper towels provide a high capacity, hygienic, cost-effective alternative to full-size towel dispensers. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand-drying or any size clean-up quickly and easily. These paper towels are premium quality to deliver absorbency and softness. Try them for hand-drying in any washroom or for medium-duty kitchen tasks in high-traffic foodservice, food processing, maintenance, general manufacturing, and healthcare facilities.
One-Ply Premium Grade Towels.
Color: White.
Sheet Size: 7.8" x 15".
Number of Sheet: 1,920 Sheets per Case.
Sheets Per Roll: 320 Sheets per Roll.
Quantity: 6 Rolls per Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Crystal Clear 550 Glass Restorer Gallon (cc550)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (2KU15)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 2 Ply, 250 Sheets, Blue, 9 PK (00350)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89470)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (24590)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (89480)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- Georgia-Pacific Paper Towels