Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Soap/Sanitizer Dispenser, Black, Plastic
Mfr # 53057
Zoro # G6121571
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 53057
- Zoro # G6121571
- UPC # 10073310530571
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 12 1/8 in |
Width | 6 3/16 in |
Depth | 5 1/16 in |
Spout Length | 2 1/2 in |
Overall Width | 5 5/8 in |
Overall Length | 11.625 |
Overall Height | 11 1/2 in |
Overall Depth | 4 3/8 in |
Description
Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Pacific Blue Ultra, Finish Matte, Compatible with Manufacturer Model Number 43024, 43335, 43714, 43715, 43818, 43819, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 3/8 in, Overall Height 11 1/2 in, Overall Width 5 5/8 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24" L, 1/4" Notch, Rubber (47153)
- TOUGH GUY 3 in W Wash Brush, 14 in L Handle, 14 in L Brush, Blue, Plastic, 14 in L Overall (400F92)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- GEORGIA-PACIFIC Dispn Soap Handifresh Gloss Black 800Ml (53250)
- GEORGIA-PACIFIC Dispn Soap Handifresh Ivory 800Ml (53251)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic (53058)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, White (52058)
- GOJO 800mL Bag-in-Box Dispenser, Push-Style, White, Depth: 5-1/8" (9034-12)
- Georgia-Pacific Hand Soap & Lotion Dispensers