Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Safe-T-Gard® Multifold Tissues, 2 Ply, 200/Pack Sheets, White, 40 PK (Discontinued)
Mfr # 10440
Zoro # G7733982
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Safe-T-Gard®
- Sheet Size 4" x 10"
- Core Dia. Safe-T-Gard®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 10440
- Zoro # G7733982
- UPC # 10073310104406
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 4" x 10" |
Core Dia. | Safe-T-Gard® |
Paper Towel Width | 4" |
Overall Length | 10" |
Details
Paper Towel Type | Multifold |
Item | Tissues |
Color | White |
Product Series | Safe-T-Gard® |
Number of Sheets | 200/Pack |
Ply | 2 |
Industry Type | Facial |
Paper Product Series | Safe-T-Gard |
For Use With | Safe-T-Gard Door Tissue Dispenser |
Description
Georgia Pacific® Professional Tissue for Safe-T-Gard Dispenser, Septic Safe, 2-Ply, White, 200 Sheets/Pack, 40 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.