Shop All Paper Towels
Georgia-Pacific
Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK
Mfr # 10440
Zoro # G3161164
product price: $73.39
/pk 40, $1.83/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Safe-T-Gard
- Sheet Width 4 in
- Sheet Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 10440
- Zoro # G3161164
- UPC # 10073310104406
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 4 in |
Sheet Length | 10 in |
Sheet Size | 4 in x 10 in |
Package Size | 40 |
Width | 4 |
Length | 10 |
Overall Height | 8.625 |
Overall Width | 13.688 |
Overall Length | 22.5 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Safe-T-Gard |
Number of Sheets | 200 |
Ply | 2 |
Uses Dispenser | Mfr. No 59502, 59503, 59506, 59508, 59509, 59513 |
Paper Product Series | Safe-T-Gard(TM) |
Proprietary/Universal | Proprietary |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Material | Paper |
Fold Type | Multifold |
Weight | 15.4 |
Compatible Mfg. Model Number | 59502, 59503, 59506, 59508, 59509, 59513 |
Description
Door Handle Tissues, SAFE-T-GARD, White, Ply 2, Universal, Sheet Width 4 in, Sheet Length 10 in, Number of Sheets 200, Compatible Grainger Part Number 1LYH8, 1LYH9, 1LYJ1, 1LYJ2, 36L524, 36L532, Compatible Mfg. Model Number 59502, 59503, 59506, 59508, 59509, 59513, Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified, Paper, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Unscented, Blue (PL9764/55)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, Brown, 6 Pack (26301)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89430)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 2 Ply, 250 Sheets, Blue, 9 PK (00350)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28706)
- GEORGIA-PACIFIC Pacific Blue Basic C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (25190)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- Georgia-Pacific Paper Towels