Shop All Air Freshener Refills
Georgia-Pacific
Refill, f/Room Freshener Disp, Lavender Purple, PK 12
Mfr # GPC48282
Zoro # G502502054
product price: $82.99
/pk 12, $6.92/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 53257A; 53258A; 53287A; 53256A
- Features Odor Neutralizer
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC48282
- Zoro # G502502054
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Powered Whole-Room Freshener Dispenser Refills |
Fragrance | Lavender |
For Use With | 53257A; 53258A; 53287A; 53256A |
Features | Odor Neutralizer |
Color | Purple |
Description
Designed for Georgia Pacific ActiveAire Powered Whole-Room Freshener Dispensers, these air freshener refills help stop odors and enhance the restroom experience for all with its pleasantly scented, odor-neutralizing formula. Sustained release provides freshness for at least 30 days. Easy access allows easy maintenance. Lavender scent is a soothing, springlike, floral-fruity fragrance infused with apple, cucumber and violet, softened by powdery undertones. Urinal screens (not included) are available in a matching scent so you can be confident your restrooms will provide a consistent and more welcoming experience. Air freshener refills are compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used. Refills belong to Georgia-Pacific's Take Back Program for recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- EXAIR Vac-U-Gun All Purpose System (6392)
- HOLLOWAY HOUSE Quick Shine Gloss Floor Finish Liquid 27 oz (77777-5)
- KRUD KUTTER Mean Green Citrus Scent Cleaner and Degreaser Liquid 32 oz (7323)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Air Freshener Refill, Sunscape, PK12 (48251)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- Georgia-Pacific Air Freshener Refills