Shop All Toilet Paper
Georgia-Pacific
Preference, Single Fold, 400 Sheets, White, 60 PK
Mfr # 10101
Zoro # G4072912
product price: $124.99
/pk 60, $2.08/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Single Fold
- Product Series Preference
- Roll Length 5"
- Number of Sheets 400
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 10101
- Zoro # G4072912
- UPC # 10073310101016
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 5" |
Sheet Size | 4 in x 5 in |
Sheet Width | 4" |
Details
Item | Toilet Paper |
Toilet Paper Type | Single Fold |
Product Series | Preference |
Number of Sheets | 400 |
Color | White |
Tissue Type | Toilet |
Number of Plies | 1 |
Description
Georgia Pacific® Professional Singlefold Interfolded Bathroom Tissue, Septic Safe, 1-Ply, White, 400 Sheets/Pack, 60 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- LIBMAN CLN&RINSE BUCKT GRN 4GAL (2113)
- WEILER Plater's Brush, Brass Fill, 3 X 19 Rows, Curved Handle (44118)
- CLEANMAX Zoom Lightweight Upright Vacuum with Belt Protection (ZM-700)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 1700 Sheets, White, 24 PK (11728)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- GEORGIA-PACIFIC White Coreless High Capacity 2-Ply Toilet Paper, 1500 Sheet/Roll, 18 Rolls/Case - 19378 (19378)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- COMMERCIAL 2-Ply Jumbo Junior Toilet Paper Roll (57101)
- Georgia-Pacific Toilet Paper