Shop All Facial Tissues
Georgia-Pacific
Preference 2 Ply Facial Tissue, 100 Sheets
Mfr # 46200
Zoro # G3286534
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Preference
- Sheet Size 8.4 in x 7.54 in
- Sheet Width 8.4 in
- Sheet Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 46200
- Zoro # G3286534
- UPC # 10073310462001
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 7.54 in |
Sheet Width | 8.4 in |
Sheet Length | 8 3/4 in |
Width | 7.65 |
Length | 8.85 |
Overall Height | 18.625 |
Overall Length | 15.563 |
Overall Width | 13.688 |
Container Height | 5 1/4 in |
Container Width | 4 3/8 in |
Container Length | 8.85 in |
Height | 5.25 |
Description
Facial Tissue, Cube, White, Preference(R), Sheet Size 7 3/4 in x 8 3/4 in, 100, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 3/4 in, Container Height 5 1/4 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Compatible Grainger Part Number 4DJV6, Compatible Mfg. Model Number 57540, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (44012)
- KRAFT TOOL Bearcat Stripper Machine (FC700ZZ)
- ANCHORSEAL 2 1 QT Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2QTCLEARG)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets (47580)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- Georgia-Pacific Facial Tissues