Shop All Paper Towel Dispensers
Georgia-Pacific
Paper Towel Dispenser, (1) Roll w/Stub, Width: 9"
Mfr # 59594
Zoro # G8623831
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Hardwound
- Product Series Pacific Blue Ultra
- Core Dia. None
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59594
- Zoro # G8623831
- UPC # 10073310595945
- Country of Origin Viet Nam
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Dispenser Height | 16 in |
Width | 9" |
Dispenser Width | 9 in |
Dispenser Depth | 12 29/32 in |
Depth | 12-29/32" |
Height | 16" |
Paper Towel Width | 8 in |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Pacific Blue Ultra(TM), Proprietary, Pull, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. None, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 in, Dispenser Width 9 in, Dispenser Depth 12 7/8 in, Compatible Grainger Part Number 52RW77, 52RW78, 52RW79, 52RW80, Compatible Mfg. Model Number 26490, 26491, 26495, 29496, Warranty 5 yr, Sublease Not Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Ultimate Squeegee Combo 14 Inch (25460, 1135)
- NOBLES/TENNANT SQUEEGEE - REAR .375in APEX, FITS TN (71256)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- GEORGIA-PACIFIC 16-3/4"H x 13-1/4"W x 4"D, Recessed Paper Towel Collar (59459)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", SKE (GPC56640)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Folded, Smoke (09905)
- Georgia-Pacific Paper Towel Dispensers