Shop All Paper Towel Dispensers
Georgia-Pacific
Paper Towel Disp, 7 7/8" W, 16 7/8"D, 59537
Mfr # 59537
Zoro # G608238277
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Hardwound
- Core Dia. 1 1/2 in
- Dispenser Material Plastic
- Dispenser Capacity (1) Roll w/Stub Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59537
- Zoro # G608238277
- UPC # 10073310595372
- Country of Origin Viet Nam
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 1/2 in |
Dispenser Depth | 16 7/8 in |
Dispenser Height | 3.5 in |
Dispenser Width | 12 7/8 in |
Paper Towel Width | 7 7/8 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Dispenser Capacity | (1) Roll w/Stub Roll |
Automatic/Manual | Manual |
Dispenser Color | Silver |
Features | Affordable Quality This Commercial Paper Towel Dispenser is a Budget-Friendly Choice with an Enhanced, Stainless Design for One-at-a-Time Dispensing, Easy-Access Front Cover that Opens 180 Degrees , Flexible Refill Options Offering White or Brown Towels and 3 or 6 Roll Cases, Reduce Maintenance and Decrease Refill Frequency |
Compatible Mfg. Model Number | 26490, 26491, 26495, 26496 |
Dispenser Mounting | Wall |
Includes | Key, Mounting Brackets, Reference Guide |
Warranty | 5 yr |
ADA Compliance | Yes |
Sublease Requirement | Sublease Not Required |
Ply | 1 |
Ligature Resistant | No |
Batteries Required | No |
Includes Batteries | No |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Pacific Blue Ultra(TM), Proprietary, Pull, Plastic, Ply 1, Paper Towel Width 7 7/8 in, Core Dia. 1 1/2 in, Silver, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 9 3/4 in, Dispenser Width 12 7/8 in, Dispenser Depth 16 7/8 in, Compatible Grainger Part Number 52RW77, 52RW78, 52RW79, 52RW80, Compatible Mfg. Model Number 26490, 26491, 26495, 26496, Warranty 5 yr, Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SideKick Holster Detachable 6 Pack, 6PK (02041)
- GUARDAIR Exhaust Silencer Foam (N711)
- WORKSHOP WET/DRY VACS Claw Nozzle Shop Vacuum Attachment For Wet/Dry Shop Vacuums (WS17840A)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", SKE (GPC56640)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- BOBRICK Touch Free Pull Towel Dispenser Module, SS (B3961-50)
- Georgia-Pacific Paper Towel Dispensers