Shop All Paper Towels
Georgia-Pacific
Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK
Mfr # 20885
Zoro # G3329444
product price: $46.19
/pk 10, $4.62/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Pacific Blue Ultra
- Sheet Width 8 in
- Sheet Length 19.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 20885
- Zoro # G3329444
- UPC # 10073310208852
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 19.1 |
Sheet Size | 8 in x 10.8 in |
Folded Width | 3 2/3 in |
Package Size | 10 |
Width | 8 |
Length | 10.8 |
Overall Width | 15.625 |
Overall Height | 8.75 |
Folded Length | 3 3/4 in |
Overall Length | 19.125 |
Description
Paper Towel Sheets, Multifold, Pacific Blue Ultra, White, 1 Ply, Universal, Sheet Width 8 in, Sheet Length 10 3/4 in, Folded Width 3 3/4 in, Folded Length 3 3/4 in, Number of Sheets 260, Compatible Grainger Part Number 1CF38, 2U234, 36L517, 36L541, 36L544, 4CJ95, Compatible Mfg. Model Number 54720, 56601, 56620, 56630/01, 56640, 56650/01, Paper, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Fiberglass Floor Squeegee (71502/29362)
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620-01)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28000)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- NITTANY PAPER MILLS 10 In. Mega Tad Roll Towel, 6Pk (NP-610-800PB (PE))
- Georgia-Pacific Paper Towels