Shop All Paper Towels
Georgia-Pacific
Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK
Mfr # 26490
Zoro # G5766960
Best Seller
product price: $93.75
/pk 6, $15.63/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Pacific Blue Ultra
- Roll Width 7 7/8 in
- Sheet Width 7.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26490
- Zoro # G5766960
- UPC # 10073310264902
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 7.875 in |
Sheet Length | 16.6 |
Sheet Size | 7.8 in x 1150 ft |
Roll Length | 1150 ft |
Core Dia. | 1-14/25 in |
Package Size | 6 |
Paper Towel Width | 7-7/8" |
Length | 350 |
Overall Width | 11.375 |
Overall Height | 16.625 |
Width | 7.875 |
Overall Length | 16.625 |
Description
Paper Towel Roll, Hardwound, White, Pacific Blue Ultra(TM), Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,150 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 492R33, 52RW81, 52RW82, Compatible Mfg. Model Number 59589, 59590, 59594, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 17OZ CabinetWD Cleaner (596)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, Brown, 6 Pack (26301)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26100)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- Georgia-Pacific Paper Towels