Shop All Paper Towels
Georgia-Pacific
Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK
Mfr # 26490
Zoro # G505731796
original price:
$119.99
15% off
new price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Pacific Blue Ultra
- Sheet Width 7.87"
- Roll Length 1,150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26490
- Zoro # G505731796
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.87" |
Roll Length | 1,150 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Ultra |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Green Certification or Other Recognition | EPA |
Uses Dispenser | Georgia Pacific® Professional Pacific Blue Ultra™ 59589, 59590 |
Container Type | Roll |
Application | General Purpose |
Description
Long lasting rolls, long enough to stretch across the length of a football field 3 times before needing to be refilled. Part of the Pacific Blue Ultra family of paper towel dispensers and fit interchangeably into both the automated and mechanical (does not require batteries) dispensers. This roll paper towel option is an affordable alternative from the makers of the well-known enMotion paper towel products, for those who value efficiency. Gives restrooms, break rooms and workspaces a neat and clean look. The coordinating Pacific Blue Ultra paper towel dispensers provide one paper towel at a time, helping to lower waste and improve cleanliness by reducing the risk of cross-contamination. Dispensed paper towels are cleaner and more hygienic than stacked folded towels, and help cut down on maintenance. Unlike with folded towels, customers can't grab stacks, so they're less likely to end up all over the floor. Coordinating dispensers are built to handle heavy usage. Your restroom is a reflection of your business. And incredibly, one-half of all customer complaints are restroom related. All the more reason to put your best restroom forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (20887)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26100)
- SCOTT Paper Cleaning Towels 176 ct (53892)
- Georgia-Pacific Paper Towels