Shop All Paper Towels
Georgia-Pacific
Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, Natural, 3 PK
Mfr # 26496
Zoro # G305731828
product price: $65.29
/pk 3, $21.76/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Natural
- Product Series Pacific Blue Ultra
- Sheet Width 7.87"
- Roll Length 1,150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26496
- Zoro # G305731828
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.87" |
Roll Length | 1,150 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Product Series | Pacific Blue Ultra |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Green Certification or Other Recognition | EPA; LEED Applicable; EcoLogo Certified; Green Seal Certified; USDA Certified Biobased 50% |
Container Type | Roll |
Uses Dispenser | Georgia Pacific® Professional Pacific Blue Ultra™ 59589, 59590 |
Application | General Purpose |
Description
Long lasting rolls, long enough to stretch across the length of a football field 3 times before needing to be refilled. Part of the Pacific Blue Ultra family of paper towel dispensers and fit interchangeably into both the automated and mechanical (does not require batteries) dispensers. This roll paper towel option is an affordable alternative from the makers of the well-known enMotion paper towel products, for those who value efficiency. Gives restrooms, break rooms and workspaces a neat and clean look. The coordinating Pacific Blue Ultra paper towel dispensers provide one paper towel at a time, helping to lower waste and improve cleanliness by reducing the risk of cross-contamination. Dispensed paper towels are cleaner and more hygienic than stacked folded towels, and help cut down on maintenance. Unlike with folded towels, customers can't grab stacks, so they're less likely to end up all over the floor. Coordinating dispensers are built to handle heavy usage. Your restroom is a reflection of your business. And incredibly, one-half of all customer complaints are restroom related. All the more reason to put your best restroom forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- KLEAN-STRIP Denatured Alcohol Clean Burning Fuel 1 qt (QSL26)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 320 Sheets, 186 ft, White, 6 PK (28124)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (89480)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK (26405)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 500 ft, Brown, 6 PK (26611)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- Georgia-Pacific Paper Towels