Shop All Paper Towel Dispensers
Georgia-Pacific
Pacific Blue Ultra™ Automated Dispenser, Black
Mfr # 59590
Zoro # G0059092
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Automatic
- Paper Towel Type Hardwound
- Dispenser Material Plastic
- Color Black
- Automatic/Manual Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59590
- Zoro # G0059092
- UPC # 073310595900
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 9" |
Height | 16.8" |
Width | 12.9" |
For Roll Size | 1,150 ft |
Details
Item | Pacific Blue Ultra Paper-Towel Dispenser |
Dispenser Operation | Automatic |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Color | Black |
Automatic/Manual | Automatic |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Features | Automated Dispenser—Features motion activation and touch-free dispensing. |
For Use With | Georgia Pacific® Professional 26490, 26491, 29465, 29496 |
Capacity | One Hardwound 1,150 ft Roll Towel |
Type | Automatic Roll Towel Dispenser |
Dispenser Color | Black |
Description
Pacific Blue Ultra(TM) Paper-Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- KUTOL PRODUCTS CO Kutol Foaming Advanced Antibac. Hand Soap Amber/Citrus Spice Pour Top 1 Gal, 4PK (21309)
- WILSON IMPERIAL Imperial 1 gal Liquid Surface Preparation (W36061)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- GEORGIA-PACIFIC Paper Towel Disp, (1) Roll, Black, 54518 (54518)
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- Georgia-Pacific Paper Towel Dispensers